Shop SPECTRUM
See all product information
Create Account
Crbxymthlclluls Sdm, Md Vscsty, 2Pct Aqs
- Mfr # CA192-125GM
- Zoro # G8069673
product price:Â
$
74.89
/ea
Key Features
Special Information
Hygroscopic Powder That Forms An Emollient Gel
Shipping Restrictions
Chemical Not Regulated For Transport
Shelf Life
24 mo
Chemical Container Material
Plastic
Chemical Grade
USP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CA192-125GM
- Zoro #
- G8069673
- UPC #
- -
- Country of Origin
- United States
- Item
- Carboxymethylcellulose Sodium
- Special Information
- Hygroscopic Powder That Forms An Emollient Gel
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Shelf Life
- 24 mo
- Chemical Container Material
- Plastic
- Chemical Grade
- USP
- Chemical Container Type
- Bottle
- CAS Number
- 9004-32-4
Dimensions
- Chemical Container Size
- 125 g
Description
Crbxymthlclluls Sdm,Md Vscsty,2Pct Aqs, CAS Number 9004-32-4, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 125 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Special Information Hygroscopic Powder That Forms An Emollient Gel
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.