Shop SPECTRUM
See all product information
Create Account
Cholesterol, NF, 500g
- Mfr # CH135-500GM
- Zoro # G8023397
product price:Â
$
471.99
/ea
Free Shipping & Returns
Key Features
Chemical Formula
C27H46O
Chemical Container Material
Amber Glass
Chemical Grade
NF
Chemical Container Type
Bottle
Special Information
Animal Source
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CH135-500GM
- Zoro #
- G8023397
- UPC #
- -
- Country of Origin
- United States
- Item
- Cholesterol, NF
- Chemical Formula
- C27H46O
- Chemical Container Material
- Amber Glass
- Chemical Grade
- NF
- Chemical Container Type
- Bottle
- Special Information
- Animal Source
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Shelf Life
- 24 mo
- Molecular Weight
- 386.65
- CAS Number
- 57-88-5
Dimensions
- Chemical Container Size
- 500 g
Description
Cholesterol, NF, CAS Number 57-88-5, Molecular Weight 386.65, Chemical Formula C27H46O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade NF, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Special Information Animal Source
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.