Shop SPECTRUM
See all product information
Create Account
Cresyl Violet Acetate, 5g, 10510-54-0 CAS
- Mfr # CR125-5GM
- Zoro # G7982882
product price:Â
$
140.99
/ea
Free Shipping & Returns
Key Features
Chemical Grade
Reagent
Chemical Formula
C18H15NaO3
Chemical Container Material
Amber Glass
Molecular Weight
F.W. 321.34
Concentration
100%
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CR125-5GM
- Zoro #
- G7982882
- UPC #
- -
- Country of Origin
- United States
- Item
- Cresyl Violet Acetate
- Chemical Grade
- Reagent
- Chemical Formula
- C18H15NaO3
- Chemical Container Material
- Amber Glass
- Molecular Weight
- F.W. 321.34
- Concentration
- 100%
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
- CAS Number
- 10510-54-0
Dimensions
- Chemical Container Size
- 5 g
Description
Cresyl Violet Acetate, Concentration 100 Percent, CAS Number 10510-54-0, Molecular Weight F.W. 321.34, Chemical Formula C18H15NaO3, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Standards and Solutions, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.