Shop SPECTRUM

Cupric Sulfate, Anhydrous, Reagent, 25g

  • Mfr # C1418-25GM04
  • Zoro # G8000890

product price: 
$
65.39
/ea

Key Features

Form
Powder
Shipping Restrictions
UN3077, Environmentally Hazardous Substance, Solid, n.o.s. (Cupric Sulfate), 9, PG III, Marine Pollutant
Chemical Container Type
Bottle
Molecular Weight
159.6
Chemical Container Size
25 g
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C1418-25GM04
Zoro #
G8000890
UPC #
-
Country of Origin
United States
Item
Cupric Sulfate
Form
Powder
Shipping Restrictions
UN3077, Environmentally Hazardous Substance, Solid, n.o.s. (Cupric Sulfate), 9, PG III, Marine Pollutant
Chemical Container Type
Bottle
Molecular Weight
159.6
Chemical Formula
CuSO4
Shelf Life
24 mo
Chemical Container Material
Plastic
Chemical Grade
Lab
CAS Number
7758-98-7
Color
Colorless
Container Type
Bottle
Application
Commercial
Product Type
Cupric Sulfate
Features
Anhydrous
Container Material
Plastic
REMOVE - Previous PI Node
C
Storage Temperature
Room Temperature
Storage Temperature - Minimum
20 Degrees C
Storage Temperature - Maximum
22 Degrees C
Quantity
25
Volume
25 g
Calibration Certificate
No
Chemical Properties
Anhydrous
Wire Color
Colorless

Dimensions

Chemical Container Size
25 g

Description

Cupric Sulfate - Anhydrous, Concentration Not Applicable, CAS Number 7758-98-7, Molecular Weight 159.6, Chemical Formula CuSO4, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 25 g, Chemical Family Type Inorganic, Shelf Life 24 mo, Shipping Restrictions UN3077, Environmentally Hazardous Substance, Solid, n.o.s. (Cupric Sulfate), 9, PG III, Marine Pollutant, Standards Not Applicable, Special Information Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.