Diethanolamine, Reagent, ACS, 100mL
- Mfr # D1033-100ML49
- Zoro # G7963748
product price:Â
$
69.19
/ea
Key Features
Form
Liquid
Chemical Formula
C4H11NO2
Chemical Container Material
Amber Glass
Molecular Weight
105.14
Chemical Container Size
100 mL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D1033-100ML49
- Zoro #
- G7963748
- UPC #
- -
- Country of Origin
- United States
- Item
- Diethanolamine
- Form
- Liquid
- Chemical Formula
- C4H11NO2
- Chemical Container Material
- Amber Glass
- Molecular Weight
- 105.14
- Special Information
- Hygroscopic, Light Sensitive
- Shelf Life
- 24 mo
- CAS Number
- 111-42-2
- Chemical Grade
- ACS
- Chemical Container Type
- Bottle
- Application
- Industrial
- Container Type
- Bottle
- Color
- Colorless
- Product Type
- Diethanolamine
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Container Material
- Amber Glass
- Features
- Hygroscopic, Light Sensitive
- REMOVE - Previous PI Node
- D
- Quantity
- 100
- Volume
- 100 mL
- Storage Temperature - Maximum
- 22 Degrees C
- Storage Temperature - Minimum
- 20 Degrees C
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 100 mL
Description
Diethanolamine, Concentration Not Applicable, CAS Number 111-42-2, Molecular Weight 105.14, Chemical Formula C4H11NO2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 100 mL, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.