Diethyl Phthalate, 4L, CAS 84-66-2, Glass
- Mfr # D1028-4LTGL
- Zoro # G8053689
product price:Â
$
226.99
/ea
Free Shipping & Returns
Key Features
Chemical Formula
C12H14O4
Chemical Container Size
4 L
Chemical Container Type
Bottle
Shelf Life
24 mo
Concentration
100%
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D1028-4LTGL
- Zoro #
- G8053689
- UPC #
- -
- Country of Origin
- United States
- Item
- Diethyl Phthalate
- Chemical Formula
- C12H14O4
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
- Concentration
- 100%
- Molecular Weight
- 222.24
- Chemical Grade
- Reagent
- CAS Number
- 84-66-2
- Chemical Container Material
- Amber Glass
Dimensions
- Chemical Container Size
- 4 L
Description
Diethyl Phthalate, Concentration 100 Percent, CAS Number 84-66-2, Molecular Weight 222.24, Chemical Formula C12H14O4, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 4 L, Chemical Family Type Acids, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.