Shop SPECTRUM
See all product information
Create Account
Diethylenetriamine, 500mL, CAS 111-40-0
- Mfr # D1092-500MLGL
- Zoro # G7979750
product price:Â
$
129.99
/ea
Free Shipping & Returns
Key Features
Chemical Formula
C4H13N3
Chemical Container Type
Bottle
Shipping Restrictions
UN2079, Diethylenetriamine, 8, PG II
Chemical Container Size
500 mL
Shelf Life
24 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D1092-500MLGL
- Zoro #
- G7979750
- UPC #
- -
- Country of Origin
- United States
- Item
- Diethylenetriamine
- Chemical Formula
- C4H13N3
- Chemical Container Type
- Bottle
- Shipping Restrictions
- UN2079, Diethylenetriamine, 8, PG II
- Shelf Life
- 24 mo
- Chemical Grade
- Lab
- Molecular Weight
- 103.17
- CAS Number
- 111-40-0
- Chemical Container Material
- Amber Glass
- Color
- Colorless
- Application
- Industrial
- Container Type
- Bottle
- Product Type
- Diethylenetriamine
- Container Material
- Glass
- Form
- Liquid
- Quantity
- 500
- Storage Temperature - Maximum
- 22 Degrees C
- Storage Temperature - Minimum
- 20 Degrees C
- Volume
- 500 mL
- REMOVE - Previous PI Node
- D
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 500 mL
Description
Diethylenetriamine, Concentration Not Applicable, CAS Number 111-40-0, Molecular Weight 103.17, Chemical Formula C4H13N3, APHA Not Applicable, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions UN2079, Diethylenetriamine, 8, PG II, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.