Shop SPECTRUM
See all product information
Create Account
Ethylene Glycol, 25g
- Mfr # E0105-25G
- Zoro # G8106959
product price:Â
$
35.49
/ea
Key Features
CAS Number
107-21-1
Chemical Container Type
Bottle
Chemical Grade
Lab
Molecular Weight
62.07
Chemical Formula
C2H6O2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E0105-25G
- Zoro #
- G8106959
- UPC #
- -
- Country of Origin
- Japan
- Item
- Ethylene Glycol
- CAS Number
- 107-21-1
- Chemical Container Type
- Bottle
- Chemical Grade
- Lab
- Molecular Weight
- 62.07
- Chemical Formula
- C2H6O2
- Chemical Container Material
- Clear Glass
- Shelf Life
- 24 mo
- Container Type
- Bottle
- Color
- Colorless
- Application
- Industrial, Research Purpose
- Product Type
- Ethylene Glycol
- Form
- Liquid
- Special Information
- Hygroscopic
- Shipping Restrictions
- HS 2905.31.0000
- Container Material
- Clear Glass
- Features
- Hygroscopic
- Storage Temperature - Maximum
- 22 Degrees C
- Storage Temperature - Minimum
- 20 Degrees C
- Quantity
- 25
- Volume
- 25 g
- REMOVE - Previous PI Node
- E
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 25 g
Description
Ethylene Glycol, Concentration Not Applicable, CAS Number 107-21-1, Molecular Weight 62.07, Chemical Formula C2H6O2, APHA Not Applicable, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 25 g, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions HS 2905.31.0000, Standards Not Applicable, Special Information Hygroscopic
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.