Stns Chlrd, Dihdrt, Crstl, Rgnt, ACS, 25g
- Mfr # S1535-25GM
- Zoro # G7919018
product price:Â
$
61.19
/ea
Key Features
Chemical Container Size
25 g
Chemical Formula
SnCl2 x 2H2O
Chemical Container Material
Plastic
Chemical Container Type
Bottle
CAS Number
10025-69-1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S1535-25GM
- Zoro #
- G7919018
- UPC #
- -
- Country of Origin
- United States
- Item
- Stannous Chloride, Dihydrate, Crystal, Reagents, ACS
- Chemical Formula
- SnCl2 x 2H2O
- Chemical Container Material
- Plastic
- Chemical Container Type
- Bottle
- CAS Number
- 10025-69-1
- Shipping Restrictions
- UN1759, Corrosive Solid, n.o.s. (Stannous Chloride), 8, PG III
- Molecular Weight
- 225.65
- Chemical Grade
- ACS
- Shelf Life
- 24 mo
Dimensions
- Chemical Container Size
- 25 g
Description
Stannous Chloride, Dihydrate, Crystal, Reagent, ACS, CAS Number 10025-69-1, Molecular Weight 225.65, Chemical Formula SnCl2 x 2H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1759, Corrosive Solid, n.o.s. (Stannous Chloride), 8, PG III
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.