Shop SPECTRUM
See all product information
Create Account
Sodium Azide, Granular, Reagent, 500g
- Mfr # SO110-500GM10
- Zoro # G8056148
product price:Â
$
309.99
/ea
Free Shipping & Returns
Key Features
Form
Powder
Shipping Restrictions
UN1687 Sodium Azide 6.1 PG II
Chemical Container Type
Bottle
Chemical Grade
Lab
Shelf Life
24 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SO110-500GM10
- Zoro #
- G8056148
- UPC #
- -
- Country of Origin
- United States
- Item
- Sodium Azide
- Form
- Powder
- Shipping Restrictions
- UN1687 Sodium Azide 6.1 PG II
- Chemical Container Type
- Bottle
- Chemical Grade
- Lab
- Shelf Life
- 24 mo
- CAS Number
- 26628-22-8
- Molecular Weight
- 65.01
- Chemical Formula
- NaN3
- Chemical Container Material
- Amber Glass
- Application
- Commercial
- Container Type
- Bottle
- Color
- Colorless
- Product Type
- Sodium Azide
- Container Material
- Amber Glass
- Quantity
- 500
- Volume
- 500 g
- Storage Temperature - Minimum
- 20 Degrees C
- REMOVE - Previous PI Node
- S
- Storage Temperature - Maximum
- 22 Degrees C
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 500 g
Description
Sodium Azide, Concentration Not Applicable, CAS Number 26628-22-8, Molecular Weight 65.01, Chemical Formula NaN3, APHA Not Applicable, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 g, Chemical Family Type Salt, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions UN1687 Sodium Azide 6.1 PG II, Standards Not Applicable, Special Information Not Applicable
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.