Glycolic Acid, C2H4O3, 25g
- Mfr # G0196-25G
- Zoro # G8294157
product price:Â
$
39.89
/ea
Key Features
Shipping Restrictions
UN3261, Corrosive Solid, Acidic, Organic, n.o.s. (Glycolic Acid), 8, PG II
Chemical Container Size
25 g
Chemical Container Type
Bottle
CAS Number
79-14-1
Chemical Container Material
Clear Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G0196-25G
- Zoro #
- G8294157
- UPC #
- -
- Country of Origin
- Japan
- Item
- Glycolic Acid
- Shipping Restrictions
- UN3261, Corrosive Solid, Acidic, Organic, n.o.s. (Glycolic Acid), 8, PG II
- Chemical Container Type
- Bottle
- CAS Number
- 79-14-1
- Chemical Container Material
- Clear Glass
- Calibration Certificate
- No
- Chemical Formula
- C2H4O3
- Shelf Life
- 24 mo
- Chemical Grade
- Reagent
- Molecular Weight
- F.W. 76.05
Dimensions
- Chemical Container Size
- 25 g
Description
Glycolic Acid, CAS Number 79-14-1, Molecular Weight F.W. 76.05, Chemical Formula C2H4O3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions UN3261, Corrosive Solid, Acidic, Organic, n.o.s. (Glycolic Acid), 8, PG II
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.