Shop SPECTRUM
See all product information
Create Account
tert-Butyl Alcohol, Reagent-4L, PK4
- Mfr # B1188-4LTGL-CS4
- Zoro # G8058920
product price:Â
$
764.99
/pk of 4, $191.25/ea
Free Shipping & Returns
Key Features
Special Information
A Clear Liquid With A Camphor-Like Odor, Used As A Solvent, As A Denaturant For Ethanol, As An Ingredient In Paint Removers, As An Octane Booster For Gasoline, And As An Intermediate In The Synthesis Of Other Chemical Commodities Such As Flavors And Perfumes
Shipping Restrictions
UN1120, Butanol, 3, PG II
Shelf Life
24 mo
Chemical Grade
Reagent
Chemical Formula
C4H10O
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B1188-4LTGL-CS4
- Zoro #
- G8058920
- UPC #
- -
- Country of Origin
- United States
- Item
- tert-Butyl Alcohol
- Special Information
- A Clear Liquid With A Camphor-Like Odor, Used As A Solvent, As A Denaturant For Ethanol, As An Ingredient In Paint Removers, As An Octane Booster For Gasoline, And As An Intermediate In The Synthesis Of Other Chemical Commodities Such As Flavors And Perfumes
- Shipping Restrictions
- UN1120, Butanol, 3, PG II
- Shelf Life
- 24 mo
- Chemical Grade
- Reagent
- Chemical Formula
- C4H10O
- Chemical Container Type
- Bottle
- CAS Number
- 75-65-0
- Chemical Container Material
- Amber Glass
- Molecular Weight
- 74.12
Dimensions
- Chemical Container Size
- 4 L
Description
tert-Butyl Alcohol, CAS Number 75-65-0, Molecular Weight 74.12, Chemical Formula C4H10O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 4 L, Chemical Family Type Solvents, Shelf Life 24 mo, Shipping Restrictions UN1120, Butanol, 3, PG II
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.