Shop SPECTRUM
See all product information
Create Account
Hydrochloric Acid, 2L
- Mfr # H1135-2LTTF5N
- Zoro # G8051071
product price:Â
$
1,396.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
36.46
Chemical Grade
Trace Metal
Chemical Container Type
Bottle
Chemical Container Size
2 L
Special Information
DEA List 2 Chemical, Suitable for use in Ultratrace Element Analysis
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H1135-2LTTF5N
- Zoro #
- G8051071
- UPC #
- -
- Country of Origin
- United States
- Item
- Hydrochloric Acid
- Molecular Weight
- 36.46
- Chemical Grade
- Trace Metal
- Chemical Container Type
- Bottle
- Special Information
- DEA List 2 Chemical, Suitable for use in Ultratrace Element Analysis
- Chemical Container Material
- Plastic
- Chemical Formula
- HCl
- Shipping Restrictions
- UN1789, Hydrochloric Acid, Solution, 8, PG II
- Shelf Life
- 24 mo
- CAS Number
- 7647-01-0, 7732-18-5
- Container Type
- Bottle
- Color
- Colorless
- Application
- Analytical Testing Labs
- Product Type
- Hydrochloric Acid
- Form
- Liquid
- Features
- DEA List 2 Chemical, Suitable for use in Ultratrace Element Analysis
- Container Material
- Plastic
- Storage Temperature - Minimum
- 20 Degrees C
- Quantity
- 2
- REMOVE - Previous PI Node
- H
- Storage Temperature - Maximum
- 22 Degrees C
- Volume
- 2 L
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 2 L
Description
Hydrochloric Acid, Concentration Not Applicable, CAS Number 7647-01-0, 7732-18-5, Molecular Weight 36.46, Chemical Formula HCl, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Trace Metal, Chemical Container Size 2 L, Chemical Family Type Acid, Shelf Life 24 mo, Shipping Restrictions UN1789, Hydrochloric Acid, Solution, 8, PG II, Standards Not Applicable, Special Information Not Applicable
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
HI, LA, ME, MN, NH, NY, PR, RI, VT, WA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.