Igepal(R) CA-630, 25mL
- Mfr # I1112-25ML46
- Zoro # G7948409
product price:Â
$
122.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Type
Bottle
Chemical Container Size
25 mL
Chemical Grade
Lab
Chemical Container Material
Amber Glass
CAS Number
9002-93-1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I1112-25ML46
- Zoro #
- G7948409
- UPC #
- -
- Country of Origin
- United States
- Item
- Igepal(R) CA-630
- Chemical Container Type
- Bottle
- Chemical Grade
- Lab
- Chemical Container Material
- Amber Glass
- CAS Number
- 9002-93-1
- Chemical Formula
- C18H30O3
- Shelf Life
- 24 mo
- Molecular Weight
- F.W. 294.43
Dimensions
- Chemical Container Size
- 25 mL
Description
Igepal(R) CA-630, CAS Number 9002-93-1, Molecular Weight F.W. 294.43, Chemical Formula C18H30O3, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.