Shop SPECTRUM
See all product information
Create Account
Indole-3-butyric Acid, 25g
- Mfr # IN127-25GM04
- Zoro # G7988692
product price:Â
$
138.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
25 g
Chemical Container Material
Amber Glass
Chemical Container Type
Bottle
CAS Number
133-32-4
Chemical Grade
Lab
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IN127-25GM04
- Zoro #
- G7988692
- UPC #
- -
- Country of Origin
- United States
- Item
- Indole-3-butyric Acid
- Chemical Container Material
- Amber Glass
- Chemical Container Type
- Bottle
- CAS Number
- 133-32-4
- Chemical Grade
- Lab
- Shelf Life
- 24 mo
- Molecular Weight
- F.W. 203.23
- Chemical Formula
- C12H13NO2
Dimensions
- Chemical Container Size
- 25 g
Description
Indole-3-butyric Acid, CAS Number 133-32-4, Molecular Weight F.W. 203.23, Chemical Formula C12H13NO2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.