Shop SPECTRUM
See all product information
Create Account
Isopropyl Rubbing Alch, USP, 4X4L, Plas, PK4
- Mfr # IS120-4LTPL-CS4
- Zoro # G7938058
product price:Â
$
461.99
/pk of 4, $115.50/ea
Free Shipping & Returns
Key Features
Shipping Restrictions
UN1219, Isopropanol, Solution, 3, PG II
Concentration
70 %
Chemical Grade
USP
Chemical Container Material
Plastic
Shelf Life
60 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IS120-4LTPL-CS4
- Zoro #
- G7938058
- UPC #
- -
- Country of Origin
- United States
- Item
- Isopropyl Rubbing Alcohol
- Shipping Restrictions
- UN1219, Isopropanol, Solution, 3, PG II
- Concentration
- 70 %
- Chemical Grade
- USP
- Chemical Container Material
- Plastic
- Shelf Life
- 60 mo
- Chemical Container Type
- Jug
- Chemical Formula
- C3H8O
- Container Type
- Jug
- Color
- Colorless
- Application
- Analytical Testing Labs
- Product Type
- Isopropyl Rubbing Alcohol
- Features
- Manufactured Using USP Grade Raw Materials
- Container Material
- Plastic
- CAS Number
- 67-63-0, 7732-18-5
- Form
- Liquid
- Molecular Weight
- 60.11
- Storage Temperature - Maximum
- 22 Degrees C
- Storage Temperature - Minimum
- 20 Degrees C
- Volume
- 4 L
- Quantity
- 1
- REMOVE - Previous PI Node
- I
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 4 L
Description
Isopropyl Rubbing Alcohol, Concentration 70 Percent, CAS Number 67-63-0, 7732-18-5, Molecular Weight 60.11, Chemical Formula C3H8O, Chemical Container Material Plastic, Chemical Container Type Jug, Chemical Grade USP, Chemical Container Size 4 L, Chemical Family Type Alcohol, Solvent, Shelf Life 60 mo, Shipping Restrictions UN1219, Isopropanol, Solution, 3, PG II, Standards Not Applicable, Special Information Not Applicable, Package Quantity 4
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA, PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.