Shop SPECTRUM
See all product information
Create Account
K Chlrd, Crstl, Rgnt, ACS, 50kg
- Mfr # P1250-50KGBL
- Zoro # G8053007
product price:Â
$
1,528.99
/ea
Free Shipping & Returns
Key Features
Chemical Grade
ACS
Chemical Container Type
Drum
CAS Number
7447-40-7
Chemical Container Material
Fiberboard
Shipping Restrictions
Chemical Not Regulated For Transport
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P1250-50KGBL
- Zoro #
- G8053007
- UPC #
- -
- Country of Origin
- United States
- Item
- Potassium Chloride
- Chemical Grade
- ACS
- Chemical Container Type
- Drum
- CAS Number
- 7447-40-7
- Chemical Container Material
- Fiberboard
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Molecular Weight
- 74.55
- Shelf Life
- 24 mo
- Chemical Formula
- KCl
- Color
- Colorless
- Application
- Industrial
- Container Type
- Drum
- Product Type
- Potassium Chloride
- Container Material
- Fiberboard
- Form
- Powder
- Features
- Hygroscopic
- Special Information
- Hygroscopic
- Storage Temperature - Maximum
- 22 Degrees C
- Quantity
- 50
- REMOVE - Previous PI Node
- P
- Volume
- 50 kg
- Storage Temperature - Minimum
- 20 Degrees C
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 50 kg
Description
Potassium Chloride, Concentration Not Applicable, CAS Number 7447-40-7, Molecular Weight 74.55, Chemical Formula KCl, Chemical Container Material Fiberboard, Chemical Container Type Drum, Chemical Grade ACS, Chemical Container Size 50 kg, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA, PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.