K Hydroxide, Flakes, Technical, 2.5kg
- Mfr # P1325-2.5KG
- Zoro # G7968709
product price:Â
$
159.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Material
Plastic
Shipping Restrictions
UN1813, Potassium Hydroxide, Solid, 8, PG II
Chemical Formula
KOH
Chemical Container Type
Bottle
CAS Number
1310-58-3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P1325-2.5KG
- Zoro #
- G7968709
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 2.5 kg
Details
- Item
- Potassium Hydroxide
- Chemical Container Material
- Plastic
- Shipping Restrictions
- UN1813, Potassium Hydroxide, Solid, 8, PG II
- Chemical Formula
- KOH
- Chemical Container Type
- Bottle
- CAS Number
- 1310-58-3
- Shelf Life
- 24 mo
- Chemical Grade
- Lab
- Molecular Weight
- 56.11
- Application
- Industrial
- Container Type
- Bottle
- Color
- Colorless
- Product Type
- Potassium Hydroxide
- Special Information
- Deliquescent
- Form
- Powder
- Features
- Deliquescent
- Container Material
- Plastic
- Volume
- 2.5 kg
- Storage Temperature - Maximum
- 22 Degrees C
- REMOVE - Previous PI Node
- P
- Storage Temperature - Minimum
- 20 Degrees C
- Calibration Certificate
- No
- Wire Color
- Colorless
Description
Potassium Hydroxide, Concentration Not Applicable, CAS Number 1310-58-3, Molecular Weight 56.11, Chemical Formula KOH, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 2.5 kg, Chemical Family Type Inorganic, Shelf Life 24 mo, Shipping Restrictions UN1813, Potassium Hydroxide, Solid, 8, PG II, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.