Shop SPECTRUM
See all product information
Create Account
K Iodide, Crstl, Rgnt, ACS, 2.5kg, PK4
- Mfr # P1335-2.5KGGL-CS4
- Zoro # G7944032
product price:Â
$
3,751.99
/pk of 4, $938.00/ea
Free Shipping & Returns
Key Features
Molecular Weight
166
Chemical Formula
KI
Chemical Container Material
Amber Glass
Shelf Life
24 mo
Chemical Container Size
2.5 kg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P1335-2.5KGGL-CS4
- Zoro #
- G7944032
- UPC #
- -
- Country of Origin
- United States
- Item
- Potassium Iodide
- Molecular Weight
- 166
- Chemical Formula
- KI
- Chemical Container Material
- Amber Glass
- Shelf Life
- 24 mo
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Special Information
- Light Sensitive, Moisture Sensitive
- Chemical Container Type
- Bottle
- CAS Number
- 7681-11-0
- Chemical Grade
- ACS
- Color
- Colorless
- Application
- Analytical Testing Labs
- Container Type
- Bottle
- Product Type
- Potassium Iodide
- Form
- Powder
- Container Material
- Glass
- Features
- Light Sensitive, Moisture Sensitive
- REMOVE - Previous PI Node
- P
- Storage Temperature - Maximum
- 22 Degrees C
- Storage Temperature - Minimum
- 20 Degrees C
- Volume
- 2.5 kg
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 2.5 kg
Description
Potassium Iodide, Concentration Not Applicable, CAS Number 7681-11-0, Molecular Weight 166, Chemical Formula KI, APHA Not Applicable, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 2.5 kg, Chemical Family Type Salt, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Light Sensitive, Moisture Sensitive, Package Quantity 4
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.