Shop SPECTRUM
See all product information
Create Account
K Phspht Dibsc, Anhdrs, Pwdr, Rgnt, ACS, 125g
- Mfr # P1383-125GM
- Zoro # G7952371
product price:Â
$
76.19
/ea
Key Features
Shipping Restrictions
Chemical Not Regulated For Transport
Shelf Life
24 mo
CAS Number
7758-11-4
Chemical Grade
ACS
Chemical Container Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P1383-125GM
- Zoro #
- G7952371
- UPC #
- -
- Country of Origin
- United States
- Item
- Potassium Phosphate Dibasic, Anhydrous, Powder, Reagents, ACS
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Shelf Life
- 24 mo
- CAS Number
- 7758-11-4
- Chemical Grade
- ACS
- Chemical Container Material
- Plastic
- Molecular Weight
- 174.18
- Chemical Container Type
- Bottle
- Chemical Formula
- K2HPO4
Dimensions
- Chemical Container Size
- 125 g
Description
Potassium Phosphate Dibasic, Anhydrous, Powder, Reagent, ACS, CAS Number 7758-11-4, Molecular Weight 174.18, Chemical Formula K2HPO4, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 125 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.