Shop SPECTRUM
See all product information
Create Account
K Sdm Tartrate, ttrhydrt, Crs, Rgt, ACS, 125g
- Mfr # P1400-125GM
- Zoro # G8076999
product price:Â
$
73.29
/ea
Key Features
Molecular Weight
282.22
Shipping Restrictions
Chemical Not Regulated For Transport
Shelf Life
24 mo
Chemical Grade
ACS
Chemical Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P1400-125GM
- Zoro #
- G8076999
- UPC #
- -
- Country of Origin
- United States
- Item
- Potassium Sodium Tartrate, Tetrahydrate, Crystal, Reagents, ACS
- Molecular Weight
- 282.22
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Shelf Life
- 24 mo
- Chemical Grade
- ACS
- Chemical Container Type
- Bottle
- CAS Number
- 6381-59-5
- Chemical Formula
- C4H4KNaO6 x 4H2O
- Chemical Container Material
- Plastic
Dimensions
- Chemical Container Size
- 125 g
Description
Potassium Sodium Tartrate, Tetrahydrate, Crystal, Reagents, ACS, CAS Number 6381-59-5, Molecular Weight 282.22, Chemical Formula C4H4KNaO6 x 4H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 125 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.