K Sorbate, Pwdr, FCC, 500g
- Mfr # P1408-500GM
- Zoro # G8024453
product price:Â
$
140.99
/ea
Free Shipping & Returns
Key Features
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Size
500 g
Chemical Container Type
Bottle
Molecular Weight
150.22
Chemical Container Material
Amber Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P1408-500GM
- Zoro #
- G8024453
- UPC #
- -
- Country of Origin
- United States
- Item
- Potassium Sorbate, Powder, FCC
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Container Type
- Bottle
- Molecular Weight
- 150.22
- Chemical Container Material
- Amber Glass
- CAS Number
- 590-00-1
- Shelf Life
- 24 mo
- Chemical Formula
- C6H7KO2
- Chemical Grade
- FCC
Dimensions
- Chemical Container Size
- 500 g
Description
Potassium Sorbate, Powder, FCC, CAS Number 590-00-1, Molecular Weight 150.22, Chemical Formula C6H7KO2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade FCC, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.