L-Alanine, 5kg, CAS 56-41-7, Poly Pail
- Mfr # AL115-5KG
- Zoro # G8041192
product price:Â
$
2,159.99
/ea
Free Shipping & Returns
Key Features
Chemical Formula
C3H7NO2
Chemical Grade
Reagent
Chemical Container Material
Plastic
Shelf Life
24 mo
Chemical Container Size
5 kg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AL115-5KG
- Zoro #
- G8041192
- UPC #
- -
- Country of Origin
- United States
- Item
- L-Alanine
- Chemical Formula
- C3H7NO2
- Chemical Grade
- Reagent
- Chemical Container Material
- Plastic
- Shelf Life
- 24 mo
- Molecular Weight
- 89.09
- CAS Number
- 56-41-7
- Concentration
- 100 %
- Chemical Container Type
- Drum
- Container Material
- Poly Pail
- Shipping Restrictions
- Chemical Not Regulated For Transport
Dimensions
- Chemical Container Size
- 5 kg
Description
L-Alanine, Concentration 100 Percent, CAS Number 56-41-7, Molecular Weight 89.09, Chemical Formula C3H7NO2, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade Reagent, Chemical Container Size 5 kg, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.