Shop SPECTRUM
See all product information
Create Account
L-Malic Acid, 25g, CAS 97-67-6
- Mfr # M2050-25GM
- Zoro # G7942973
product price:Â
$
85.49
/ea
Key Features
Chemical Formula
C4H6O5
Chemical Container Size
25 g
Shelf Life
24 mo
CAS Number
97-67-6
Concentration
100%
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M2050-25GM
- Zoro #
- G7942973
- UPC #
- -
- Country of Origin
- United States
- Item
- L-(-)-Malic Acid
- Chemical Formula
- C4H6O5
- Shelf Life
- 24 mo
- CAS Number
- 97-67-6
- Concentration
- 100%
- Molecular Weight
- 134.09
- Chemical Container Material
- Amber Glass
- Chemical Container Type
- Bottle
- Chemical Grade
- Reagent
Dimensions
- Chemical Container Size
- 25 g
Description
L-(-)-Malic Acid, Concentration 100 Percent, CAS Number 97-67-6, Molecular Weight 134.09, Chemical Formula C4H6O5, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Acids, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.