Shop SPECTRUM
Additional $115.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Methyl Alcohol, Histological Grade, 4L
- Mfr # HS006-4LTGL55
- Zoro # G7922603
product price:Â
$
140.99
/ea
Key Features
Chemical Container Material
Amber Glass
Shipping Restrictions
UN1230, Methanol, 3, PG II
Molecular Weight
32.04
Chemical Container Size
4 L
Chemical Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HS006-4LTGL55
- Zoro #
- G7922603
- UPC #
- -
- Country of Origin
- United States
- Item
- Methanol
- Chemical Container Material
- Amber Glass
- Shipping Restrictions
- UN1230, Methanol, 3, PG II
- Molecular Weight
- 32.04
- Chemical Container Type
- Bottle
- CAS Number
- 67-56-1
- Shelf Life
- 24 mo
- Chemical Formula
- CH3OH
- Chemical Grade
- Lab
- Application
- Histology Laboratories
- Container Type
- Bottle
- Color
- Colorless
- Product Type
- Methanol
- Form
- Liquid
- Container Material
- Glass
- Volume
- 4 L
- Storage Temperature - Maximum
- 22 Degrees C
- Quantity
- 1
- REMOVE - Previous PI Node
- M
- Storage Temperature - Minimum
- 20 Degrees C
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 4 L
Description
Methanol, Concentration Not Applicable, CAS Number 67-56-1, Molecular Weight 32.04, Chemical Formula CH3OH, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Alcohol, Shelf Life 24 mo, Shipping Restrictions UN1230, Methanol, 3, PG II, Standards Not Applicable, Special Information Not Applicable
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.