Shop SPECTRUM
See all product information
Create Account
L-Selenomethionine, 1g, CAS 3211-76-5
- Mfr # S2026-1GM
- Zoro # G8024322
product price:Â
$
1,382.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Type
Bottle
Chemical Container Material
Amber Glass
Chemical Container Size
1 g
Molecular Weight
196.11
CAS Number
3211-76-5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S2026-1GM
- Zoro #
- G8024322
- UPC #
- -
- Country of Origin
- United States
- Item
- L-Selenomethionine
- Chemical Container Type
- Bottle
- Chemical Container Material
- Amber Glass
- Molecular Weight
- 196.11
- CAS Number
- 3211-76-5
- Shipping Restrictions
- UN3283, Selenium Compound, Solid, n.o.s. (L-Selenomethionine), 6.1, PG III
- Concentration
- 100%
- Chemical Grade
- Reagent
- Shelf Life
- 24 mo
- Chemical Formula
- C5H11NO2Se
Dimensions
- Chemical Container Size
- 1 g
Description
L-Selenomethionine, Concentration 100 Percent, CAS Number 3211-76-5, Molecular Weight 196.11, Chemical Formula C5H11NO2Se, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 g, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions UN3283, Selenium Compound, Solid, n.o.s. (L-Selenomethionine), 6.1, PG III
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.