Lepidine, 100mL, CAS 491-35-0, Amber Glass
- Mfr # L1606-100ML
- Zoro # G7960543
product price:Â
$
519.99
/ea
Free Shipping & Returns
Key Features
CAS Number
491-35-0
Concentration
100%
Chemical Container Size
100 mL
Chemical Container Type
Bottle
Chemical Formula
C10H9N
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L1606-100ML
- Zoro #
- G7960543
- UPC #
- -
- Country of Origin
- United States
- Item
- Lepidine
- CAS Number
- 491-35-0
- Concentration
- 100%
- Chemical Container Type
- Bottle
- Chemical Formula
- C10H9N
- Molecular Weight
- 143.19
- Chemical Grade
- Reagent
- Shelf Life
- 24 mo
- Chemical Container Material
- Amber Glass
Dimensions
- Chemical Container Size
- 100 mL
Description
Lepidine, Concentration 100 Percent, CAS Number 491-35-0, Molecular Weight 143.19, Chemical Formula C10H9N, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 mL, Chemical Family Type Acids, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.