Shop SPECTRUM
See all product information
Create Account
Mgnsm Sulfate, Heptahdrt, USP, EP, BP, 45kg
- Mfr # MA135-45KGBL
- Zoro # G8082483
product price:
$
1,238.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
36 mo
Chemical Container Type
Drum
Chemical Container Size
45 kg
CAS Number
10034-99-8
Chemical Formula
MgSO4¿7H2O
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MA135-45KGBL
- Zoro #
- G8082483
- UPC #
- -
- Country of Origin
- United States
- Item
- Magnesium Sulfate
- Shelf Life
- 36 mo
- Chemical Container Type
- Drum
- CAS Number
- 10034-99-8
- Chemical Formula
- MgSO4¿7H2O
- Molecular Weight
- 246.48
- Chemical Container Material
- Fiberboard
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Grade
- USP
- Container Type
- Drum
- Color
- Colorless
- Application
- Analytical Testing Labs
- Product Type
- Magnesium Sulfate
- Container Material
- Fiberboard
- Form
- Powder
- Features
- Heptahydrate
- Quantity
- 45
- Storage Temperature - Maximum
- 22 Degrees C
- Volume
- 45 kg
- REMOVE - Previous PI Node
- M
- Storage Temperature - Minimum
- 20 Degrees C
- Calibration Certificate
- No
- Chemical Properties
- Heptahydrate
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 45 kg
Description
Magnesium Sulfate, Concentration Not Applicable, CAS Number 10034-99-8, Molecular Weight 246.48, Chemical Formula MgSO4¿7H2O, APHA Not Applicable, Chemical Container Material Fiberboard, Chemical Container Type Drum, Chemical Grade USP, Chemical Container Size 45 kg, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.