Methyl-5-Nitroaniline, 25g, Amber Glass
- Mfr # M2823-25GM
- Zoro # G7916190
product price:Â
$
95.45
/ea
Key Features
Chemical Formula
C7H8N2O2
Shipping Restrictions
UN2660, Nitrotoluidines (Mono), 6.1, PG III
Shelf Life
24 mo
Chemical Container Type
Bottle
CAS Number
99-55-8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M2823-25GM
- Zoro #
- G7916190
- UPC #
- -
- Country of Origin
- United States
- Item
- 2-Methyl-5-Nitroaniline
- Chemical Formula
- C7H8N2O2
- Shipping Restrictions
- UN2660, Nitrotoluidines (Mono), 6.1, PG III
- Shelf Life
- 24 mo
- Chemical Container Type
- Bottle
- CAS Number
- 99-55-8
- Chemical Container Material
- Amber Glass
- Molecular Weight
- 152.15
- Concentration
- 100%
- Chemical Grade
- Reagent
Dimensions
- Chemical Container Size
- 25 g
Description
2-Methyl-5-Nitroaniline, Concentration 100 Percent, CAS Number 99-55-8, Molecular Weight 152.15, Chemical Formula C7H8N2O2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions UN2660, Nitrotoluidines (Mono), 6.1, PG III
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.