Shop SPECTRUM
See all product information
Create Account
N-(3-Aminopropyl)Cyclohexylamine, 100mL
- Mfr # A1462-100ML
- Zoro # G7994922
product price:Â
$
231.99
/ea
Free Shipping & Returns
Key Features
Shipping Restrictions
UN2735, Amines, Liquid, Corrosive, n.o.s., 8, PG II
Chemical Container Material
Amber Glass
Molecular Weight
156.27
CAS Number
3312-60-5
Chemical Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A1462-100ML
- Zoro #
- G7994922
- UPC #
- -
- Country of Origin
- United States
- Item
- N-(3-Aminopropyl)Cyclohexylamine
- Shipping Restrictions
- UN2735, Amines, Liquid, Corrosive, n.o.s., 8, PG II
- Chemical Container Material
- Amber Glass
- Molecular Weight
- 156.27
- CAS Number
- 3312-60-5
- Chemical Container Type
- Bottle
- Chemical Grade
- Reagent
- Chemical Formula
- C9H20N2
- Shelf Life
- 24 mo
- Concentration
- 100%
Dimensions
- Chemical Container Size
- 100 mL
Description
N-(3-Aminopropyl)Cyclohexylamine, Concentration 100 Percent, CAS Number 3312-60-5, Molecular Weight 156.27, Chemical Formula C9H20N2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 mL, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions UN2735, Amines, Liquid, Corrosive, n.o.s., 8, PG II
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.