Shop SPECTRUM
See all product information
Create Account
Chloro-1-Methylpyridinium Iodide, 25g
- Mfr # C2899-25GM
- Zoro # G7950953
product price:Â
$
102.99
/ea
Free Shipping & Returns
Key Features
Chemical Grade
Reagent
Molecular Weight
255.48
Chemical Container Type
Bottle
Chemical Container Size
25 g
Chemical Container Material
Clear Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C2899-25GM
- Zoro #
- G7950953
- UPC #
- -
- Country of Origin
- United States
- Item
- 2-Chloro-1-Methylpyridinium Iodide
- Chemical Grade
- Reagent
- Molecular Weight
- 255.48
- Chemical Container Type
- Bottle
- Chemical Container Material
- Clear Glass
- Concentration
- 100%
- Shelf Life
- 24 mo
- Special Information
- Efficient Coupling Reagent for The Preparation of Various Acid Derivatives
- Chemical Formula
- C6H7ClIN
- CAS Number
- 14338-32-0
Dimensions
- Chemical Container Size
- 25 g
Description
2-Chloro-1-Methylpyridinium Iodide, Concentration 100 Percent, CAS Number 14338-32-0, Molecular Weight 255.48, Chemical Formula C6H7ClIN, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Acids, Shelf Life 24 mo, Special Information Efficient Coupling Reagent for The Preparation of Various Acid Derivatives
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.