Shop SPECTRUM
See all product information
Create Account
N-(3-Bromopropyl)Phthalimide, 25g
- Mfr # B2457-25GM
- Zoro # G7914781
product price:Â
$
154.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Material
Amber Glass
Special Information
Reaction with Secondary Amine Give N,N-Dialkyl-1,3-Propanediamines
Chemical Container Size
25 g
Chemical Grade
Reagent
Concentration
100%
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B2457-25GM
- Zoro #
- G7914781
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 25 g
Details
- Item
- N-(3-Bromopropyl)Phthalimide
- Chemical Container Material
- Amber Glass
- Special Information
- Reaction with Secondary Amine Give N,N-Dialkyl-1,3-Propanediamines
- Chemical Grade
- Reagent
- Concentration
- 100%
- Shelf Life
- 24 mo
- Chemical Container Type
- Bottle
- Molecular Weight
- 268.11
- CAS Number
- 5460-29-7
- Chemical Formula
- C11H10BrNO2
Description
N-(3-Bromopropyl)Phthalimide, Concentration 100 Percent, CAS Number 5460-29-7, Molecular Weight 268.11, Chemical Formula C11H10BrNO2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Acids, Shelf Life 24 mo, Special Information Reaction with Secondary Amine Give N,N-Dialkyl-1,3-Propanediamines
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.