Shop SPECTRUM
See all product information
Create Account
N-Tetradecane, 100mL, CAS 629-59-4
- Mfr # T2007-100ML
- Zoro # G8062271
product price:Â
$
157.99
/ea
Free Shipping & Returns
Key Features
Chemical Grade
Reagent
Concentration
100%
Shelf Life
24 mo
Chemical Container Type
Bottle
Molecular Weight
198.39
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T2007-100ML
- Zoro #
- G8062271
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 100 mL
Details
- Item
- N-Tetradecane
- Chemical Grade
- Reagent
- Concentration
- 100%
- Shelf Life
- 24 mo
- Chemical Container Type
- Bottle
- Molecular Weight
- 198.39
- Chemical Container Material
- Amber Glass
- Chemical Formula
- C14H30
- CAS Number
- 629-59-4
Description
N-Tetradecane, Concentration 100 Percent, CAS Number 629-59-4, Molecular Weight 198.39, Chemical Formula C14H30, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 mL, Chemical Family Type Solvents, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.