Shop SPECTRUM
See all product information
Create Account
NaOH, 0.5 N Aqs Sltn, 20
- Mfr # S-360-20LT
- Zoro # G8069387
product price:Â
$
231.99
/ea
Free Shipping & Returns
Key Features
Concentration
0.5 N
Chemical Container Type
Drum
Chemical Container Size
20 L
Chemical Container Material
Plastic
Chemical Grade
Lab
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-360-20LT
- Zoro #
- G8069387
- UPC #
- -
- Country of Origin
- United States
- Item
- Sodium Hydroxide
- Concentration
- 0.5 N
- Chemical Container Type
- Drum
- Chemical Container Material
- Plastic
- Chemical Grade
- Lab
- Shelf Life
- 24 mo
- Shipping Restrictions
- UN1824, Sodium Hydroxide, Solution, 8, PG III
- Container Type
- Drum
- Chemical Formula
- NaOH
- Color
- Colorless
- Application
- Analytical Testing Labs
- Product Type
- Sodium Hydroxide
- Container Material
- Plastic
- Form
- Liquid
- CAS Number
- 1310-73-2, 7732-18-5
- Features
- N/2
- Molecular Weight
- 40
- Quantity
- 20
- Volume
- 20 L
- REMOVE - Previous PI Node
- S
- Storage Temperature - Minimum
- 20 Degrees C
- Storage Temperature - Maximum
- 22 Degrees C
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 20 L
Description
Sodium Hydroxide, Concentration 0.5 N, CAS Number 1310-73-2, 7732-18-5, Molecular Weight 40, Chemical Formula NaOH, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade Lab, Chemical Container Size 20 L, Chemical Family Type Solution, Shelf Life 24 mo, Shipping Restrictions UN1824, Sodium Hydroxide, Solution, 8, PG III, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.