Naphtha, VM and P, 20L
- Mfr # N1002-20LTMT56
- Zoro # G8043633
product price:Â
$
426.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Type
Drum
Chemical Grade
Lab
Chemical Container Size
20 L
Shelf Life
24 mo
Shipping Restrictions
UN1268, Petroleum distillate, n.o.s. (naphtha), 3, PG II
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N1002-20LTMT56
- Zoro #
- G8043633
- UPC #
- -
- Country of Origin
- United States
- Item
- Naphtha, VM and P
- Chemical Container Type
- Drum
- Chemical Grade
- Lab
- Shelf Life
- 24 mo
- Shipping Restrictions
- UN1268, Petroleum distillate, n.o.s. (naphtha), 3, PG II
- CAS Number
- 8030-30-6
- Chemical Container Material
- Metal
Dimensions
- Chemical Container Size
- 20 L
Description
Naphtha, VM and P, CAS Number 8030-30-6, Chemical Container Material Metal, Chemical Container Type Drum, Chemical Grade Lab, Chemical Container Size 20 L, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1268, Petroleum distillate, n.o.s. (naphtha), 3, PG II
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.