Naphtha, VM and P, 4L, PK4
- Mfr # N1002-4LTGL97
- Zoro # G7905803
product price:Â
$
331.99
/pk of 4, $83.00/ea
Free Shipping & Returns
Key Features
Shipping Restrictions
UN1268, Petroleum Distillate, n.o.s. (Naphtha), 3, PG II
Chemical Container Type
Bottle
Chemical Grade
Lab
Chemical Container Size
4 L
Shelf Life
24 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N1002-4LTGL97
- Zoro #
- G7905803
- UPC #
- -
- Country of Origin
- United States
- Item
- Naphtha - VM and P
- Shipping Restrictions
- UN1268, Petroleum Distillate, n.o.s. (Naphtha), 3, PG II
- Chemical Container Type
- Bottle
- Chemical Grade
- Lab
- Shelf Life
- 24 mo
- CAS Number
- 8030-30-6
- Chemical Container Material
- Amber Glass
- Container Type
- Bottle
- Color
- Colorless
- Application
- Analytical Testing Labs
- Product Type
- Naphtha - VM and P
- Container Material
- Glass
- Form
- Liquid
- Quantity
- 1
- REMOVE - Previous PI Node
- N
- Storage Temperature - Minimum
- 20 Degrees C
- Storage Temperature - Maximum
- 22 Degrees C
- Storage Temperature
- Room Temperature
- Volume
- 4 L
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 4 L
Description
Naphtha - VM and P, Concentration Not Applicable, CAS Number 8030-30-6, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions UN1268, Petroleum Distillate, n.o.s. (Naphtha), 3, PG II, Standards Not Applicable, Special Information Not Applicable, Package Quantity 4
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.