Palladium(0), 5g, CAS 14221-01-3, Ambr Glss
- Mfr # T2020-5GM
- Zoro # G8026501
product price:Â
$
220.99
/ea
Free Shipping & Returns
Key Features
CAS Number
14221-01-3
Concentration
100%
Shelf Life
24 mo
Chemical Grade
Reagent
Chemical Container Material
Amber Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T2020-5GM
- Zoro #
- G8026501
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 5 g
Details
- Item
- Tetrakis(Triphenylphosphine)Palladium(0)
- CAS Number
- 14221-01-3
- Concentration
- 100%
- Shelf Life
- 24 mo
- Chemical Grade
- Reagent
- Chemical Container Material
- Amber Glass
- Chemical Formula
- C72H60P4Pd
- Molecular Weight
- 1155.58
- Chemical Container Type
- Bottle
Description
Tetrakis(Triphenylphosphine)Palladium(0), Concentration 100 Percent, CAS Number 14221-01-3, Molecular Weight 1155.58, Chemical Formula C72H60P4Pd, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Acids, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.