Shop SPECTRUM
See all product information
Create Account
Petrlm Ether, B.R. 35 Deg -60 Deg C, PK6
- Mfr # P1045-500MLGL-CS6
- Zoro # G8070839
product price:Â
$
250.99
/pk of 6, $41.83/ea
Free Shipping & Returns
Key Features
Chemical Grade
ACS
Special Information
A Mixture of Hydrocarbons Obtained From Petroleum
CAS Number
8032-32-4
Chemical Container Type
Bottle
Shipping Restrictions
UN1268, Petroleum Distillate, n.o.s. (Ligroin), 3, PG II
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P1045-500MLGL-CS6
- Zoro #
- G8070839
- UPC #
- -
- Country of Origin
- United States
- Item
- Petroleum Ether
- Chemical Grade
- ACS
- Special Information
- A Mixture of Hydrocarbons Obtained From Petroleum
- CAS Number
- 8032-32-4
- Chemical Container Type
- Bottle
- Shipping Restrictions
- UN1268, Petroleum Distillate, n.o.s. (Ligroin), 3, PG II
- Shelf Life
- 24 mo
- Chemical Container Material
- Amber Glass
- Concentration
- B.R. 35 to 60 Degrees C
- Chemical Formula
- C6H14
- Color
- Colorless
- Application
- Analytical Testing Labs
- Container Type
- Bottle
- Product Type
- Petroleum Ether
- Features
- A Mixture of Hydrocarbons Obtained From Petroleum
- Container Material
- Glass
- Form
- Liquid
- Storage Temperature - Maximum
- 22 Degrees C
- REMOVE - Previous PI Node
- P
- Storage Temperature - Minimum
- 20 Degrees C
- Volume
- 500 mL
- Quantity
- 500
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 500 mL
Description
Petroleum Ether, Concentration B.R. 35 to 60 Degrees C, CAS Number 8032-32-4, Chemical Formula C6H14, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 mL, Chemical Family Type Solvent, Shelf Life 24 mo, Shipping Restrictions UN1268, Petroleum Distillate, n.o.s. (Ligroin), 3, PG II, Standards Not Applicable, Special Information Not Applicable, Package Quantity 6
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA, PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.