Shop SPECTRUM
See all product information
Create Account
Phenol, Fused Crystal, USP, 500g
- Mfr # PH120-500GMGL10
- Zoro # G7925869
product price:Â
$
156.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Material
Amber Glass
Chemical Container Type
Bottle
Shipping Restrictions
UN1671, Phenol, solid, 6.1, PG II
Shelf Life
36 mo
Molecular Weight
94.11
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PH120-500GMGL10
- Zoro #
- G7925869
- UPC #
- -
- Country of Origin
- United States
- Item
- Phenol - Fused Crystal
- Chemical Container Material
- Amber Glass
- Chemical Container Type
- Bottle
- Shipping Restrictions
- UN1671, Phenol, solid, 6.1, PG II
- Shelf Life
- 36 mo
- Molecular Weight
- 94.11
- CAS Number
- 108-95-2
- Chemical Formula
- C6H6O
- Chemical Grade
- USP
- Color
- Colorless
- Application
- Analytical Testing Labs
- Container Type
- Bottle
- Product Type
- Phenol - Fused Crystal
- Special Information
- Air Sensitive, Light Sensitive, Moisture Sensitive
- Features
- Air Sensitive, Light Sensitive, Moisture Sensitive
- Container Material
- Glass
- Form
- Powder
- Volume
- 500 g
- Storage Temperature - Maximum
- 22 Degrees C
- Quantity
- 500
- REMOVE - Previous PI Node
- P
- Storage Temperature - Minimum
- 20 Degrees C
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 500 g
Description
Phenol - Fused Crystal, Concentration Not Applicable, CAS Number 108-95-2, Molecular Weight 94.11, Chemical Formula C6H6O, APHA Not Applicable, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 500 g, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions UN1671, Phenol, solid, 6.1, PG II, Standards Not Applicable, Special Information Air Sensitive, Light Sensitive, Moisture Sensitive
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.