Shop SPECTRUM

Potassium Iodide, Granular, FCC, 125g

  • Mfr # P1344-125GM07
  • Zoro # G8063909

product price: 
$
153.99
/ea
Free Shipping & Returns

Key Features

Shelf Life
36 mo
Chemical Container Type
Bottle
Chemical Container Size
125 g
Chemical Grade
FCC
Chemical Container Material
Amber Glass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P1344-125GM07
Zoro #
G8063909
UPC #
-
Country of Origin
United States
Item
Potassium Iodide
Shelf Life
36 mo
Chemical Container Type
Bottle
Chemical Grade
FCC
Chemical Container Material
Amber Glass
Chemical Formula
KI
CAS Number
7681-11-0
Molecular Weight
166
Color
Colorless
Application
Food and Beverage, Nutritional Supplement
Container Type
Bottle
Product Type
Potassium Iodide
Shipping Restrictions
Chemical Not Regulated For Transport
Form
Powder
Special Information
Light Sensitive, Moisture Sensitive
Container Material
Amber Glass
Features
Light Sensitive, Moisture Sensitive
Storage Temperature - Minimum
20 Degrees C
Storage Temperature - Maximum
22 Degrees C
Volume
125 g
Quantity
125
REMOVE - Previous PI Node
P
Calibration Certificate
No
Grade Certification
Halal, Kosher
Wire Color
Colorless

Dimensions

Chemical Container Size
125 g

Description

Potassium Iodide, Concentration Not Applicable, CAS Number 7681-11-0, Molecular Weight 166, Chemical Formula KI, APHA Not Applicable, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade FCC, Chemical Container Size 125 g, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Light Sensitive, Moisture Sensitive

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.