Shop SPECTRUM
See all product information
Create Account
Phenoxyethanol, Reagent, 20L
- Mfr # P1077-20LT56
- Zoro # G7903137
product price:Â
$
1,043.99
/ea
Free Shipping & Returns
Key Features
Chemical Grade
Reagent
Shelf Life
24 mo
Chemical Container Type
Drum
Chemical Formula
C8H10O2
Molecular Weight
F.W. 138.16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P1077-20LT56
- Zoro #
- G7903137
- UPC #
- -
- Country of Origin
- United States
- Item
- Phenoxyethanol, Reagents
- Chemical Grade
- Reagent
- Shelf Life
- 24 mo
- Chemical Container Type
- Drum
- Chemical Formula
- C8H10O2
- Molecular Weight
- F.W. 138.16
- Special Information
- Formaldehyde Substitute.
- CAS Number
- 122-99-6
- Chemical Container Material
- Plastic
Dimensions
- Chemical Container Size
- 20 L
Description
Phenoxyethanol, Reagent, CAS Number 122-99-6, Molecular Weight F.W. 138.16, Chemical Formula C8H10O2, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade Reagent, Chemical Container Size 20 L, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Special Information Formaldehyde Substitute.
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.