Shop SPECTRUM
See all product information
Create Account
Phenyl-1, 3-Butanedione, 100g, CAS 93-91-4
- Mfr # P1670-100GM
- Zoro # G8074442
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
24 mo
Chemical Formula
C10H10O2
Concentration
100%
Molecular Weight
162.19
Chemical Container Material
Amber Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P1670-100GM
- Zoro #
- G8074442
- UPC #
- -
- Country of Origin
- United States
- Item
- 1-Phenyl-1,3-Butanedione
- Shelf Life
- 24 mo
- Chemical Formula
- C10H10O2
- Concentration
- 100%
- Molecular Weight
- 162.19
- Chemical Container Material
- Amber Glass
- CAS Number
- 93-91-4
- Chemical Container Type
- Bottle
- Chemical Grade
- Reagent
Dimensions
- Chemical Container Size
- 100 g
Description
1-Phenyl-1,3-Butanedione, Concentration 100 Percent, CAS Number 93-91-4, Molecular Weight 162.19, Chemical Formula C10H10O2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 g, Chemical Family Type Acids, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.