Phosphatidylcholine, 100g, CAS 97281-47-5
- Mfr # P3357-100GM
- Zoro # G8070559
product price:Â
$
811.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Material
Amber Glass
Chemical Container Size
100 g
Chemical Grade
Lab
Concentration
100%
Chemical Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P3357-100GM
- Zoro #
- G8070559
- UPC #
- -
- Country of Origin
- United States
- Item
- Phosphatidylcholine
- Chemical Container Material
- Amber Glass
- Chemical Grade
- Lab
- Concentration
- 100%
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
- CAS Number
- 97281-47-5
Dimensions
- Chemical Container Size
- 100 g
Description
Phosphatidylcholine, Concentration 100 Percent, CAS Number 97281-47-5, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 100 g, Chemical Family Type Acids, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.