Shop SPECTRUM

Potassium Iodide Solution, Bottle, 4L

  • Mfr # P-432-4LTPL
  • Zoro # G1196445

product price: 
$
187.99
/ea
Free Shipping & Returns

Key Features

Calibration Certificate
No
Concentration
10 % w/v
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Grade
Lab
Molecular Weight
166
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P-432-4LTPL
Zoro #
G1196445
UPC #
-
Country of Origin
United States
Item
Potassium Iodide
Calibration Certificate
No
Concentration
10 % w/v
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Grade
Lab
Molecular Weight
166
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Container Material
Plastic
CAS Number
7681-11-0, 7732-18-5
Chemical Formula
KI
Special Information
Inorganic Compound
Color
Colorless
Container Type
Bottle
Application
Analytical Testing Labs
Product Type
Potassium Iodide
Container Material
Plastic
Form
Liquid
Features
Inorganic Compound
Storage Temperature - Maximum
22 Degrees C
Quantity
1
Storage Temperature - Minimum
20 Degrees C
Volume
4 L
REMOVE - Previous PI Node
P
Wire Color
Colorless

Dimensions

Chemical Container Size
4 L

Description

Potassium Iodide, Concentration 10 Percent w/v, CAS Number 7681-11-0, 7732-18-5, Molecular Weight 166, Chemical Formula KI, APHA Not Applicable, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Solution, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Inorganic Compound

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.