Shop SPECTRUM
See all product information
Create Account
Propylene Glycol Methyl Ether, 20L
- Mfr # P1438-20LT
- Zoro # G8017480
product price:Â
$
1,294.99
/ea
Free Shipping & Returns
Key Features
Concentration
100%
Molecular Weight
90.12
Chemical Container Type
Drum
Chemical Grade
Reagent
Chemical Container Size
20 L
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P1438-20LT
- Zoro #
- G8017480
- UPC #
- -
- Country of Origin
- United States
- Item
- Propylene Glycol Methyl Ether
- Concentration
- 100%
- Molecular Weight
- 90.12
- Chemical Container Type
- Drum
- Chemical Grade
- Reagent
- Shipping Restrictions
- UN3092, 1-Methoxy-2-Propanol, 3, PG III
- Chemical Container Material
- Metal
- Shelf Life
- 24 mo
- Chemical Formula
- C4H10O2
- CAS Number
- 107-98-2
Dimensions
- Chemical Container Size
- 20 L
Description
Propylene Glycol Methyl Ether, Concentration 100 Percent, CAS Number 107-98-2, Molecular Weight 90.12, Chemical Formula C4H10O2, Chemical Container Material Metal, Chemical Container Type Drum, Chemical Grade Reagent, Chemical Container Size 20 L, Chemical Family Type Solvents, Shelf Life 24 mo, Shipping Restrictions UN3092, 1-Methoxy-2-Propanol, 3, PG III
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.