Shop SPECTRUM
See all product information
Create Account
Potassium Hydrogen Phthalate, 2.5kg, PK4
- Mfr # P1190-2.5KG76
- Zoro # G8024797
product price:Â
$
1,747.99
/pk of 4, $437.00/ea
Free Shipping & Returns
Key Features
Chemical Container Type
Bottle
Molecular Weight
204.22
Chemical Grade
ACS
Shelf Life
24 mo
CAS Number
877-24-7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P1190-2.5KG76
- Zoro #
- G8024797
- UPC #
- -
- Country of Origin
- United States
- Item
- Potassium Hydrogen Phthalate
- Chemical Container Type
- Bottle
- Molecular Weight
- 204.22
- Chemical Grade
- ACS
- Shelf Life
- 24 mo
- CAS Number
- 877-24-7
- Chemical Container Material
- Plastic
- Chemical Formula
- C8H5O4K
- Application
- Analytical Testing Labs
- Color
- Colorless
- Container Type
- Bottle
- Product Type
- Potassium Hydrogen Phthalate
- Form
- Powder
- Container Material
- Plastic
- Shipping Restrictions
- Chemical Not Regulated For Transport
- REMOVE - Previous PI Node
- P
- Volume
- 2.5 kg
- Storage Temperature - Minimum
- 20 Degrees C
- Storage Temperature - Maximum
- 22 Degrees C
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 2.5 kg
Description
Potassium Hydrogen Phthalate, Concentration Not Applicable, CAS Number 877-24-7, Molecular Weight 204.22, Chemical Formula C8H5O4K, APHA Not Applicable, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 2.5 kg, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable, Package Quantity 4
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.