Potassium Hydrogen Phthalate, Acidimetric

  • Mfr # P1190-50KGBL
  • Zoro # G8016692
product price: 
$
3,619.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
50 kg
Shelf Life
24 mo
Molecular Weight
204.22
Chemical Formula
C8H5O4K
CAS Number
877-24-7
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P1190-50KGBL
Zoro #
G8016692
UPC #
-
Country of Origin
United States
Item
Potassium Hydrogen Phthalate
Shelf Life
24 mo
Molecular Weight
204.22
Chemical Formula
C8H5O4K
CAS Number
877-24-7
Special Information
For use as an Acidimetric Standard, This Material Should be Lightly Crushed and Dried for 2 Hours @ 120V DC
Chemical Grade
ACS
Chemical Container Type
Drum
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Material
Fiberboard
Container Type
Drum
Color
Colorless
Application
Analytical Testing Labs
Product Type
Potassium Hydrogen Phthalate
Form
Powder
Concentration
8.0 N
Container Material
Fiberboard
Features
For use as an Acidimetric Standard, This Material Should be Lightly Crushed and Dried for 2 Hours @ 120VDC
Quantity
50
REMOVE - Previous PI Node
P
Storage Temperature - Minimum
20 Degrees C
Volume
50 kg
Storage Temperature - Maximum
22 Degrees C
Calibration Certificate
No
Wire Color
Colorless

Dimensions

Chemical Container Size
50 kg

Description

Potassium Hydrogen Phthalate, Concentration 8.0 N, CAS Number 877-24-7, Molecular Weight 204.22, Chemical Formula C8H5O4K, APHA Not Applicable, Chemical Container Material Fiberboard, Chemical Container Type Drum, Chemical Grade ACS, Chemical Container Size 50 kg, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews