Potassium Oxalate, Reagent, 12kg

  • Mfr # P1355-12KG18
  • Zoro # G8047081
product price: 
$
2,316.99
/ea
Free Shipping & Returns

Key Features

Form
Powder
Chemical Container Material
Plastic
Shelf Life
24 mo
Chemical Formula
(COOK)2¿H2O
CAS Number
6487-48-5
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P1355-12KG18
Zoro #
G8047081
UPC #
-
Country of Origin
United States
Item
Potassium Oxalate
Form
Powder
Chemical Container Material
Plastic
Shelf Life
24 mo
Chemical Formula
(COOK)2¿H2O
CAS Number
6487-48-5
Molecular Weight
184.23
Chemical Grade
ACS
Chemical Container Type
Drum
Color
Colorless
Application
Analytical Testing Labs
Container Type
Drum
Product Type
Potassium Oxalate
Special Information
Hygroscopic
Shipping Restrictions
Chemical Not Regulated For Transport
Container Material
Plastic
Features
Hygroscopic
Volume
12 kg
Quantity
12
Storage Temperature - Minimum
20 Degrees C
REMOVE - Previous PI Node
P
Storage Temperature - Maximum
22 Degrees C
Chemical Properties
Monohydrate
Calibration Certificate
No
Wire Color
Colorless

Dimensions

Chemical Container Size
12 kg

Description

Potassium Oxalate - Monohydrate, Concentration Not Applicable, CAS Number 6487-48-5, Molecular Weight 184.23, Chemical Formula (COOK)2�H2O, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade ACS, Chemical Container Size 12 kg, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews