2-Octanol, Reagent, 4L, PK4
- Mfr # O1005-4LTGL97
- Zoro # G7929840
product price:Â
$
1,730.99
/pk of 4, $432.75/ea
Free Shipping & Returns
Key Features
Molecular Weight
130.23
Chemical Grade
Reagent
Chemical Container Type
Bottle
Shipping Restrictions
UN2810, Toxic liquid, organic, n.o.s. (2-octanol), 6.1, PG III
Shelf Life
24 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- O1005-4LTGL97
- Zoro #
- G7929840
- UPC #
- -
- Country of Origin
- United States
- Item
- 2-Octanol
- Molecular Weight
- 130.23
- Chemical Grade
- Reagent
- Chemical Container Type
- Bottle
- Shipping Restrictions
- UN2810, Toxic liquid, organic, n.o.s. (2-octanol), 6.1, PG III
- Shelf Life
- 24 mo
- CAS Number
- 123-96-6
- Chemical Container Material
- Amber Glass
- Chemical Formula
- C8H18O
Dimensions
- Chemical Container Size
- 4 L
Description
2-Octanol, CAS Number 123-96-6, Molecular Weight 130.23, Chemical Formula C8H18O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 4 L, Chemical Family Type Solvents, Shelf Life 24 mo, Shipping Restrictions UN2810, Toxic liquid, organic, n.o.s. (2-octanol), 6.1, PG III, Package Quantity 4
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.