Proline, USP, 100g
- Mfr # P1434-100GM06
- Zoro # G7924782
product price:Â
$
122.99
/ea
Free Shipping & Returns
Key Features
Chemical Grade
USP
Chemical Formula
C5H9NO2
Chemical Container Material
Plastic
Chemical Container Size
100 g
CAS Number
147-85-3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P1434-100GM06
- Zoro #
- G7924782
- UPC #
- -
- Country of Origin
- United States
- Item
- Proline, USP
- Chemical Grade
- USP
- Chemical Formula
- C5H9NO2
- Chemical Container Material
- Plastic
- CAS Number
- 147-85-3
- Molecular Weight
- F.W. 115.13
- Shelf Life
- 24 mo
- Chemical Container Type
- Bottle
Dimensions
- Chemical Container Size
- 100 g
Description
Proline, USP, CAS Number 147-85-3, Molecular Weight F.W. 115.13, Chemical Formula C5H9NO2, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 100 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.